52in. White Finish 3-Blade Ceiling Fan & Light, 20W, 3000K/4000K/5000K

  • Mfr # WFL-112-PC-3B-52-MCT-WH-WH

  • Zoro # G611647035


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Watts
20W
Fan Blade Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WFL-112-PC-3B-52-MCT-WH-WH
Zoro #
G611647035
UPC #
840378301428
Country of Origin
China

Details

Item
Roadway Light
Watts
20W
Fan Blade Finish
White

Description

  • •The WFL Ceiling Fan & Light is the perfect combination of style and functionality for any room. With its sleek and modern design, it adds a touch of elegance to your space while providing efficient cooling and illumination. Key features include: stylish design, efficient cooling, integrated lighting, remote controls, and quiet operation.
  • •Metal Housing (White Finish) & Plywood Blades (White Finish)
  • •Polycarbonate Lens
  • •Wattage: 20W
  • •MCT: Multi Color Temperature, The Switch is Inside The Housing
  • •Color Temperatures: 3000K/4000K/5000K
  • •52in.
  • •3-Blade Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.