Zoro Homepage

52in. White Finish MDF 5-Blade Ceiling Fan & Light 3000K

  • Mfr # WFL-107-PC-5B-52-WH-WH

  • Zoro # G211647480


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Width
11.2 in
Length
7.2 in
Depth
6.1 in
Watts
18W
Fan Blade Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFL-107-PC-5B-52-WH-WH
Zoro #
G211647480
UPC #
840378301534
Country of Origin
China

Dimensions

Width
11.2 in
Length
7.2 in
Depth
6.1 in

Details

Item
Roadway Light
Watts
18W
Fan Blade Finish
White

Description

  • •The WFL Ceiling Fan & Light is the perfect combination of style and functionality for any room. With its sleek and modern design, it adds a touch of elegance to your space while providing efficient cooling and illumination. Key features include: stylish design, efficient cooling, integrated lighting, remote controls, and quiet operation.
  • •Metal Housing (White Finish) & Plywood Blades (White Finish)
  • •Polycarbonate Lens
  • •Voltage: 120V AC 50/60Hz
  • •Wattage: 9W
  • •Color Temperatures: 3000K
  • •52in.
  • •5-Blade Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.