Shop WESTGATE
See all product information
Create Account
54W LED CORN LAMP 6700 LUMENS 3000K E39 AC120-277V, UL LISTED, White
- Mfr # CL-EHL-54W-30K-E39
- Zoro # G124885122
product price:Â
$
85.15
/ea
Key Features
Wattage
54W
Rated Life
50,000hr
Weight
1.43 lb
Finish
White
IP Rating
Damp Location
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-EHL-54W-30K-E39
- Zoro #
- G124885122
- UPC #
- 845060058819
- Country of Origin
- Viet Nam
- Wattage
- 54W
- Rated Life
- 50,000hr
- Item
- 54W LED Corn Lamp 6700 Lumens 3000K E39 Ac120-277V
- Weight
- 1.43 lb
- Finish
- White
- IP Rating
- Damp Location
- CRI
- >80
- Beam Angle
- 360°
- Power Factor
- >0.9
- Operating Temperature
- -4°F~113°F
- Color Temperature
- 3000 K
- Light Source
- LED
- Standards
- UL, DLC Premium
- Material
- Lamp plastic housing and Sealant pouring for whole driver
- Voltage
- 120V AC to 277V AC
- Lumens
- 6750LM
Dimensions
- Height
- 9.84 in
- Length
- 3.35 in
- Width
- 3.35 in
Description
The Westgate CL-EHL-54W-30K-E39 is a 54w LED corn lamp 6700 lumens 3000k e39 ac120-277v. It delivers 6750LM of 3000K light at 54W. Operates on 120-277VAC input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.