Shop WESTGATE
See all product information
Create Account
54W LED CORN LAMP 8300 LUMENS 5000K E39 AC120-277V, UL LISTED, White
- Mfr # CL-EHL-54W-50K-E39
- Zoro # G324884529
product price:Â
$
61.79
/ea
Key Features
CRI
>80
Rated Life
50,000hr
Operating Temperature
-4°F~113°F
Lumens
8370LM
Color Temperature
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-EHL-54W-50K-E39
- Zoro #
- G324884529
- UPC #
- 845060058826
- Country of Origin
- Viet Nam
Dimensions
- Width
- 3.35 in
- Height
- 9.84 in
- Length
- 3.35 in
Details
- CRI
- >80
- Rated Life
- 50,000hr
- Operating Temperature
- -4°F~113°F
- Lumens
- 8370LM
- Color Temperature
- 5000 K
- IP Rating
- Damp Location
- Voltage
- 120V AC to 277V AC
- Standards
- UL, DLC Premium
- Wattage
- 54W
- Finish
- White
- Beam Angle
- 360°
- Weight
- 1.53 lb
- Power Factor
- >0.9
- Item
- 54W LED Corn Lamp 8300 Lumens 5000K E39 Ac120-277V
- Material
- Lamp plastic housing and Sealant pouring for whole driver
- Light Source
- LED
Description
The Westgate CL-EHL-54W-50K-E39 is a 54w LED corn lamp 8300 lumens 5000k e39 ac120-277v. It delivers 8370LM of 5000K light at 54W. Operates on 120-277VAC input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.