LED POST-TOP CORN LAMP, 120-277V, REVERSIBLE MOGUL BASE, E39 BASE, 40W, 5000K, White
- Mfr # CL-PT2-40W-50K-E39
- Zoro # G124885368
product price:Â
$
89.35
/ea
Key Features
Lumens
5200LM
Weight
1.37 lb
Lens
Polycarbonate
CRI
>80
Power Factor
>0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-PT2-40W-50K-E39
- Zoro #
- G124885368
- UPC #
- 845060019209
- Country of Origin
- Viet Nam
Dimensions
- Width
- 6.9 in
- Length
- 5.07 in
- Height
- 9.36 in
Details
- Lumens
- 5200LM
- Weight
- 1.37 lb
- Lens
- Polycarbonate
- CRI
- >80
- Power Factor
- >0.9
- Wattage
- 40W
- IP Rating
- Damp Location
- Voltage
- 120V to 277V
- Finish
- White
- Color Temperature
- 5000 K
- Material
- Aluminum And Polycarbonate
- Rated Life
- 50,000hr
- Standards
- UL, DLC Premium
- Operating Temperature
- -4°F~113°F
- Item
- LED Post-Top Corn Lamp
- Beam Angle
- 360°
- Light Source
- LED
Description
The Westgate CL-PT2-40W-50K-E39 is a LED post-top corn lamp. It delivers 5200LM of 5000K light at 40W. Operates on 120-277V input power. Constructed of aluminum and polycarbonate in a white finish. Key specifications: CRI >80, power factor >0.9, beam angle 360 Deg, operating temperature -4 DegF-113 DegF, 50,000hr rated life, Damp Location ingress protection. Light source: LED. Lens: Polycarbonate. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.