5in SQ WALL CYL. DOWN LIGHT 20W 30K/40K/50K DUAL DIM. - WHITE
- Mfr # WMCS5-DL-MCT-WH-DD
- Zoro # G224884797
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
30°
Finish
White
IP Rating
WET Location
Color Temperature
3000 K, 4000 K, 5000 K
Dimmable
TRIAC Dimming+ 0-10V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMCS5-DL-MCT-WH-DD
- Zoro #
- G224884797
- UPC #
- 845060085006
- Country of Origin
- China
- Item
- 5In Sq Wall Cyl. Down Light 20W 30K/40K/50K Dual Dim. - White
- Beam Angle
- 30°
- Finish
- White
- IP Rating
- WET Location
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Dimmable
- TRIAC Dimming+ 0-10V
- Power Factor
- >0.90
- Lens Type
- Glass Lens
- Lighting Technology
- COB
- Fixture Wattage
- 20W
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- CRI
- >80
- Housing Material
- Aluminium+glass
- Standards
- ETL
- Weight
- 3.11 lb
- Voltage
- 120V to 277V
- Rated Life
- 50,000hr
- Lumens
- 1600LM
Dimensions
- Height
- 7.28 in
- Length
- 8.05 in
- Width
- 4.72 in
Description
The Westgate WMCS5-DL-MCT-WH-DD is a 5in sq wall cyl. down light 20w 30k/40k/50k dual dim. - white. It delivers 1600LM of 30K/40K/50K light at 20W. Operates on 120-277V input power. Constructed of aluminium+glass in a white finish. Dimming: TRIAC Dimming+ 0-10V. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 30 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, WET Location ingress protection. Light source: COB. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.