5in SQ WALL CYL. UP/DOWN LIGHT 40W 30K/40K/50K DUAL DIM. - BRONZE
- Mfr # WMCS5-UDL-MCT-BR-DD
- Zoro # G224885589
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
30°
Operating Temp. Range
-4 Degrees to 104 Degrees F
Power Factor
>0.90
Lighting Technology
COB
Color Temperature
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMCS5-UDL-MCT-BR-DD
- Zoro #
- G224885589
- UPC #
- 845060085020
- Country of Origin
- China
Dimensions
- Height
- 7.28 in
- Width
- 4.72 in
- Length
- 12.0 in
Details
- Item
- 5In Sq Wall Cyl. Up/Down Light 40W 30K/40K/50K Dual Dim. - Bronze
- Beam Angle
- 30°
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Power Factor
- >0.90
- Lighting Technology
- COB
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Voltage
- 120V to 277V
- Housing Material
- Aluminium+glass
- Standards
- ETL
- Rated Life
- 50,000hr
- Finish
- Bronze
- Dimmable
- TRIAC Dimming+ 0-10V
- Fixture Wattage
- 40W
- Lens Type
- Glass Lens
- IP Rating
- WET Location
- Weight
- 4.2 lb
- CRI
- >80
- Lumens
- 3200LM
Description
The Westgate WMCS5-UDL-MCT-BR-DD is a 5in sq wall cyl. up/down light 40w 30k/40k/50k dual dim. - bronze. It delivers 3200LM of 30K/40K/50K light at 40W. Operates on 120-277V input power. Constructed of aluminium+glass in a bronze finish. Dimming: TRIAC Dimming+ 0-10V. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 30 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, WET Location ingress protection. Light source: COB. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.