Shop WESTGATE
See all product information
Create Account
LED SEASIDE WALL LIGHT WITH WIREGUARD 12W 5CCT NON-DIM, ORB, 27K/30K/35K/40K/50K, Oil-rubbed bronze
- Mfr # LRS-SWG-MCT5-ORB
- Zoro # G024885864
product price:Â
$
77.79
/ea
Key Features
CRI
80
Fixture Wattage
12W
Standards
ETL
Power Factor
>90
Width
8.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-SWG-MCT5-ORB
- Zoro #
- G024885864
- UPC #
- 845060081237
- Country of Origin
- China
- CRI
- 80
- Fixture Wattage
- 12W
- Item
- LED Seaside Wall Light With Wireguard 12W 5Cct Non-Dim
- Standards
- ETL
- Power Factor
- >90
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lumens
- 1200LM
- Lighting Technology
- LED
- Weight
- 2.44 lb
- Voltage
- 120V
- Beam Angle
- 150°~160°
- Finish
- Oil-rubbed bronze
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Rated Life
- 50,000hr
- IP Rating
- IP42
- Housing Material
- Aluminum & Steel& acrylic
Dimensions
- Width
- 8.74 in
- Height
- 10.37 in
- Length
- 11.08 in
Description
The Westgate LRS-SWG-MCT5-ORB is a LED seaside wall light with wireguard 12w 5cct non-dim. It delivers 1200LM of 27K/30K/35K/40K/50K light at 12W. Operates on 120V input power. Constructed of aluminum & steel& acrylic in a oil-rubbed bronze finish. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP42 ingress protection. Light source: LED. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.