SCX 4in 2FT LINEAR 20W 30K/35K/40K/50K, White
- Mfr # SCX4-2FT-20W-MCT4-D
- Zoro # G924884592
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Weight
5.04 lb
Rated Life
50,000hr
Housing Finish
White
Standards
UL
Height
3.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCX4-2FT-20W-MCT4-D
- Zoro #
- G924884592
- UPC #
- 845060057089
- Country of Origin
- China
Dimensions
- Height
- 3.35 in
- Width
- 4.0 in
- Length
- 24.02 in
Details
- Weight
- 5.04 lb
- Rated Life
- 50,000hr
- Housing Finish
- White
- Standards
- UL
- Lens
- Opal Polycarbonate
- Fixture Temp. Range
- -13°F to 104°F
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K
- Fixture Item
- Scx 4In 2Ft Linear 20W 30K/35K/40K/50K
- CRI
- >80
- Power Factor
- >0.95
- IP Rating
- IP54
- Lighting Technology
- LED
- Voltage
- 120V AC to 277V AC
- Dimmable
- 0~10V Dimmable
- Lumens
- 2200LM
- Fixture Housing Material
- Aluminum Housing
- Max. Fixture Wattage
- 20W
Description
The Westgate SCX4-2FT-20W-MCT4-D is a scx 4in 2ft linear 20w 30k/35k/40k/50k. It delivers 2200LM of 30K/35K/40K/50K light at 20W. Operates on 120-277VAC input power. Constructed of aluminum housing in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: LED. Lens: Opal Polycarbonate. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.