Shop WESTGATE
Create Account
6FT X 0.4in SLIM LINEAR 20/30/40W 27/30/35/40/50K 100-277V DUAL DIM., 20W/30W/40W, White
- Mfr # SCSSL-UD-8FT-MCTP
- Zoro # G824967760
product price:Â
$
211.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCSSL-UD-8FT-MCTP
- Zoro #
- G824967760
- UPC #
- 840378332965
- Country of Origin
- China
Description
The Westgate SCSSL-UD-8FT-MCTP is a 6ft x 0.4in slim linear 20/30/40w 27/30/35/40/50k 100-277v dual dim.. It delivers 70LM/W of 27K/30K/35K/40K/50K light at 20W/30W/40W. Operates on 120-277V input power. Constructed of aluminum in a white finish. Dimming: 0-10V. Key specifications: CRI 80, power factor >0.9, THD <20, operating temperature -60, 50000 rated life, 20 ingress protection. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.