Shop WESTGATE
Create Account
6FT X 0.7in SLIM LINEAR 36D APERTURE OPTICS, 60/52/46/40W 30/35/40K 100-277V DUAL DIM., BK, Black
- Mfr # SCSL-UD-AP-8FT-MCTP-BK
- Zoro # G224886562
product price:Â
$
358.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCSL-UD-AP-8FT-MCTP-BK
- Zoro #
- G224886562
- UPC #
- 840378315593
- Country of Origin
- China
Description
The Westgate SCSL-UD-AP-8FT-MCTP-BK is a 6ft x 0.7in slim linear 36d aperture optics. It delivers 90LM/W of 27K/30K/35K/40K/50K light at 40W/46W/52W/60W. Operates on 120-277V input power. Constructed of aluminum in a black finish. Dimming: 0-10V & Triac in one. Key specifications: CRI 80, power factor >0.9, THD <20, beam angle H37.4 V35.9, operating temperature (-20-+40), >5whr rated life, IP20 ingress protection, BUG rating B3 U4 G0. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.