6in 9W IP65 UP OR DOWN SCONCE 30/40/50K TRIAC DIM, 30K/40K/50K, Oil-rubbed bronze
- Mfr # LRS-O2-MCT-BR
- Zoro # G924885438
product price:Â
$
61.79
/ea
Key Features
Housing Material
Aluminium+PC
Standards
ETL
CRI
80
Lighting Technology
Hongli 2835
Color Temperature
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRS-O2-MCT-BR
- Zoro #
- G924885438
- UPC #
- 845060092691
- Country of Origin
- China
Dimensions
- Length
- 6.25 in
- Width
- 6.25 in
- Height
- 2.75 in
Details
- Housing Material
- Aluminium+PC
- Standards
- ETL
- CRI
- 80
- Lighting Technology
- Hongli 2835
- Item
- 6In 9W Ip65 Up Or Down Sconce 30/40/50K Triac Dim
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Power Factor
- >0.9
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lumens
- 630LM
- Voltage
- 120V
- Rated Life
- 50,000hr
- Finish
- Oil-rubbed bronze
- Dimmable
- TRIAC Dimming
- Fixture Wattage
- 9W
- Beam Angle
- 45°
Description
The Westgate LRS-O2-MCT-BR is a 6in 9w ip65 up or down sconce 30/40/50k triac dim. It delivers 630LM of 30K/40K/50K light at 9W. Operates on 120V input power. Constructed of aluminium+pc in a oil-rubbed bronze finish. Dimming: TRIAC Dimming. Key specifications: CRI 80, power factor >0.9, THD <20%, beam angle 45 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life. Light source: Hongli 2835. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.