6in. Multi-CCT Recessed Light with Baffle Trim, Black, 15W, 2700K/3000K/3500K/4000K/5000K
Mfr # RDL6-BF-MCT5-BK
Zoro # G211647046
product price: $21.19
/eaKey Features
Lumens
1275
Color Temp.
27K/30K/35K/40K/50K
Max. Wattage
15W
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDL6-BF-MCT5-BK
Zoro #
G211647046
UPC #
845060078299
Country of Origin
China
Details
Item
Vanity Light
Lumens
1275
Color Temp.
27K/30K/35K/40K/50K
Max. Wattage
15W
Finish
Black
Color
Black
Description
- •LED retrofit trim have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets,storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •6” Baffled Trim
- •Multi CCT (Selectable Switch on the Back of the driver), 15W, 2700K/ 3000K/ 3500K/ 4000K/ 5000K
- •Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.