6in ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 27/30/35/40/50K G2, White
- Mfr # RSL6-ADJ-G2-MCT5
- Zoro # G224885299
product price:Â
$
42.79
/ea
Key Features
Rated Life
50,000hr
Dimmable / Non-Dimmable
TRIAC Dimming
Housing Material
Aluminum Ring
CRI
>80
Lighting Technology
2NC17-EKEE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSL6-ADJ-G2-MCT5
- Zoro #
- G224885299
- UPC #
- 845060078480
- Country of Origin
- China
- Rated Life
- 50,000hr
- Dimmable / Non-Dimmable
- TRIAC Dimming
- Housing Material
- Aluminum Ring
- CRI
- >80
- Lighting Technology
- 2NC17-EKEE
- Beam Angle
- 110°
- Power Factor
- >0.95
- Max. Wattage
- 12W
- Lens
- PS
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- IP Rating
- IP40
- Lumens
- 840LM
- Temp. Range
- -4 Degrees to 104 Degrees F
- Standards
- ETL, IC
- Voltage
- AC120V/60Hz
- Finish
- White
- Item
- 6In Round Multi-Color Temp. Adjustable Slim Recessed Light
- Weight
- 1.74 lb
Dimensions
- Height
- 2.32 in
- Length
- 8.17 in
- Width
- 8.17 in
Description
The Westgate RSL6-ADJ-G2-MCT5 is a 6in round multi-color temp. adjustable slim recessed light. It delivers 840LM of 27K/30K/35K/40K/50K light at 12W. Operates on AC120V/60Hz input power. Constructed of aluminum ring in a white finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.95, THD 0, beam angle 110 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP40 ingress protection. Light source: 2NC17-EKEE. Lens: PS. Certifications: ETL, IC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.