Shop WESTGATE
See all product information
Create Account
6in WALL CYL. DOWN LIGHT 20W 30K/40K/50K - BRONZE, 3000K/4000K/5000K, Brushed Nickel
- Mfr # WMCL-DL-MCT-BR
- Zoro # G924884837
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
40°
Width
5.75 in
Standards
ETL
Power Factor
0.95
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMCL-DL-MCT-BR
- Zoro #
- G924884837
- UPC #
- 845060080469
- Country of Origin
- China
- Beam Angle
- 40°
- Standards
- ETL
- Power Factor
- 0.95
- Voltage
- 120V to 277V
- Item
- 6In Wall Cyl. Down Light 20W 30K/40K/50K - Bronze
- IP Rating
- IP65
- Finish
- Brushed Nickel
- Lighting Technology
- COB Technology
- CRI
- >80
- Weight
- 3.92 lb
- Lens Type
- Frosted
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Rated Life
- 70,000hr
- Lumens
- 1600LM
- Housing Material
- Die-Cast Aluminum
- Fixture Wattage
- 20W
Dimensions
- Width
- 5.75 in
- Length
- 8.0 in
- Height
- 8.25 in
Description
The Westgate WMCL-DL-MCT-BR is a 6in wall cyl. down light 20w 30k/40k/50k - bronze. It delivers 1600LM of 3000K/4000K/5000K light at 20W. Operates on 120-277V input power. Constructed of die-cast aluminum in a brushed nickel finish. Key specifications: CRI >80, power factor 0.95, THD <20%, beam angle 40 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.