Shop COMMERCIAL LED
See all product information
Create Account
25w Tunable CCT/PWR LED Wall Pack
- Mfr # CLW12-25W-H-TCP
- Zoro # G123366790
product price:Â
$
46.59
/ea
Key Features
Voltage
120V to 277V
Length
5.79 in
Color
Bronze
Height
3.09 in
Width
3.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLW12-25W-H-TCP
- Zoro #
- G123366790
- UPC #
- -
- Country of Origin
- Viet Nam
- Voltage
- 120V to 277V
- Item
- Mini Wall Pack
- Color
- Bronze
- Housing Material
- Aluminum
Dimensions
- Length
- 5.79 in
- Height
- 3.09 in
- Width
- 3.09 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.