Slip Fitter for SFX Series Floodlights
- Mfr # SFX-G5-SF
- Zoro # G802632437
product price:
$
55.25
/ea
Key Features
IP Rating
IP65
Color
Black
Material
Aluminum
For Use With
Westgate Stadium Flood Lights #SFX-G5-600W-30D-50K and #SFX-G5-1000W-30D-50K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFX-G5-SF
- Zoro #
- G802632437
- UPC #
- 845060031010
- Country of Origin
- Unknown
- IP Rating
- IP65
- Color
- Black
- Material
- Aluminum
- For Use With
- Westgate Stadium Flood Lights #SFX-G5-600W-30D-50K and #SFX-G5-1000W-30D-50K
Description
Housing: Die-cast aluminum housing with powder coat finish (Black)
Voltage: 120-277V AC
Cord type: 3' SJTW 18/3 AWG cable
Power Factor: .9~.97
Operating Temp: -40°F to 176°F
Up to 160 lumens per watt
CRI: >84
Philips Lumileds Luxeon 5050
Beam Angle: 30°
15KV Surge Protector Included
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Voltage: 120-277V AC
Cord type: 3' SJTW 18/3 AWG cable
Power Factor: .9~.97
Operating Temp: -40°F to 176°F
Up to 160 lumens per watt
CRI: >84
Philips Lumileds Luxeon 5050
Beam Angle: 30°
15KV Surge Protector Included
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.