Shop WESTGATE
See all product information
Create Account
7in 12W IP65 UP OR DOWN SCONCE 30/40/50K TRIAC DIM, 30K/40K/50K, Oil-rubbed bronze
- Mfr # LRS-O3-MCT-BR
- Zoro # G424884948
product price:Â
$
71.79
/ea
Key Features
Color Temperature
3000 K, 4000 K, 5000 K
Standards
ETL
Voltage
120V
Height
3.5 in
Length
7.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-O3-MCT-BR
- Zoro #
- G424884948
- UPC #
- 845060092707
- Country of Origin
- China
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Standards
- ETL
- Voltage
- 120V
- Dimmable
- TRIAC Dimming
- Lumens
- 840LM
- Lighting Technology
- Hongli 2835
- Beam Angle
- 45°
- Item
- 7In 12W Ip65 Up Or Down Sconce 30/40/50K Triac Dim
- Fixture Wattage
- 12W
- CRI
- 80
- Finish
- Oil-rubbed bronze
- Housing Material
- Aluminium+PC
- Power Factor
- >0.9
- Rated Life
- 50,000hr
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
Dimensions
- Height
- 3.5 in
- Length
- 7.8 in
- Width
- 7.8 in
Description
The Westgate LRS-O3-MCT-BR is a 7in 12w ip65 up or down sconce 30/40/50k triac dim. It delivers 840LM of 30K/40K/50K light at 12W. Operates on 120V input power. Constructed of aluminium+pc in a oil-rubbed bronze finish. Dimming: TRIAC Dimming. Key specifications: CRI 80, power factor >0.9, THD <20%, beam angle 45 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life. Light source: Hongli 2835. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.