Shop WESTGATE
See all product information
Create Account
4" SQUARE LED CYLINDER LIGHTS, 120V, 24W, 3000K/4000K/5000K, Bronze
- Mfr # WMCS-UDL-MCT-BR-DT
- Zoro # G124884965
product price:
$
126.99
/ea
Free Shipping & Returns
Key Features
Dimmable
TRIAC Dimmable
Fixture Wattage
24W
Lens Type
Frosted
Voltage
120V
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMCS-UDL-MCT-BR-DT
- Zoro #
- G124884965
- UPC #
- 845060052343
- Country of Origin
- China
- Dimmable
- TRIAC Dimmable
- Fixture Wattage
- 24W
- Lens Type
- Frosted
- Voltage
- 120V
- IP Rating
- IP65
- Lumens
- 1920LM
- Standards
- ETL
- Lighting Technology
- COB Technology
- Rated Life
- 70,000hr
- Power Factor
- 0.95
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Beam Angle
- 40°
- Finish
- Bronze
- CRI
- >80
- Item
- 4” Square LED Cylinder Lights
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Weight
- 3.97 lb
- Housing Material
- Die-Cast Aluminum
Dimensions
- Width
- 3.54 in
- Length
- 10.17 in
- Height
- 4.33 in
Description
The Westgate WMCS-UDL-MCT-BR-DT is a 4" square LED cylinder lights. It delivers 1920LM of 3000K/4000K/5000K light at 24W. Operates on 120V input power. Constructed of die-cast aluminum in a bronze finish. Dimming: TRIAC Dimmable. Key specifications: CRI >80, power factor 0.95, beam angle 40 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.