8 Inch LED Commercial Recessed Light, 40W, 1720LM, 120-277V, Haze Finish

  • Mfr # CRLC8-40W-MCTP-D

  • Zoro # G511647456


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Lumens
1720
Max. Wattage
27W/34W/40W
Color Temp.
3000K/3500K/4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRLC8-40W-MCTP-D
Zoro #
G511647456
UPC #
845060076370
Country of Origin
China

Details

Item
Outdoor Wall Sconce
Lumens
1720
Max. Wattage
27W/34W/40W
Color Temp.
3000K/3500K/4000K
Finish
Haze

Description

  • •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
  • •Life Span: 50,000 hours
  • •Wattage: 27W/34W/40W
  • •MCTP: The switch is on the light engine
  • •Color Temperature: 3000K/3500K4000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.