Shop WESTGATE
See all product information
Create Account
8FT VAPORT TIGHT SELECTABLE 65/75/90/110W 30/40/50K IP66 NSF, 65W/75W/90W/110W, 35K/40K/50K
- Mfr # LVTE-8FT-65-110W-MCTP
- Zoro # G024885000
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Standards
ETL, NSF
Weight
10.45 lb
Lens Type
PC
Width
4.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVTE-8FT-65-110W-MCTP
- Zoro #
- G024885000
- UPC #
- 845060090659
- Country of Origin
- Cambodia
Dimensions
- Width
- 4.17 in
- Length
- 93.91 in
- Height
- 3.4 in
Details
- Voltage
- 120V to 277V
- Standards
- ETL, NSF
- Weight
- 10.45 lb
- Lens Type
- PC
- Ambient Temp. Range
- -25.6 Degrees F to 104 Degrees F
- Power Factor
- >0.9
- Finish
- White Gray
- Fixture Wattage
- 65W/75W/90W/110W
- Dimmable
- 0~10V Dimming
- IP Rating
- IP66
- CRI
- 80
- Housing Material
- PC
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Rated Life
- 50,000hr
- Lumens
- 140LM/W
- Lighting Technology
- SEOUL 3525
- Item
- 8Ft Vaport Tight Selectable 65/75/90/110W 30/40/50K Ip66 Nsf
Description
The Westgate LVTE-8FT-65-110W-MCTP is a 8ft vaport tight selectable 65/75/90/110w 30/40/50k ip66 nsf. It delivers 140LM/W of 35K/40K/50K light at 65W/75W/90W/110W. Operates on 120-277V input power. Constructed of pc in a white gray finish. Dimming: 0-10V Dimming. Key specifications: CRI 80, power factor >0.9, THD <20%, operating temperature - 25.6 DegF to 104 DegF, 50,000hr rated life, IP66 ingress protection. Light source: SEOUL 3525. Lens: PC. Certifications: ETL, NSF.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.