Shop COLUMBIA LIGHTING

Vapor Tight Fixture, 4 ft L, 5168 lm, 42W

  • Mfr # 93326874
  • Zoro # G7596027

product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Lamp Watts
42
Fixture Wattage
42
Voltage
120/277V AC
Housing Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93326874
Zoro #
G7596027
UPC #
078531123932
Country of Origin
Mexico
Item
Vapor Tight Fixture
Lamp Type
LED
Lamp Watts
42
Fixture Wattage
42
Voltage
120/277V AC
Housing Material
Fiberglass
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Technology
LED
Fixture Housing Material
Aluminum
Max. Fixture Wattage
42 W
Bulb Technology
LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Voltage
120V to 277V
Emergency Battery Backup
No
Lumens
5,168 lm
Color Rendering Index
80
Color Temperature
4000K
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Lumens Per Watt
123.0
Color Temp.
4000 K
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Fixture Rated Life
60,000 hr
Dimmable
Yes
Lamp Watts - Fixtures
42.0 W
Lighting Certification
DLC 5.0
IP Rating
IP65, IP67
CRI
80
Standards
NSF, UL 1598, UL 2108
Rated Life
60,000 hr
Housing Finish
Fiberglass
Lens Type
Ribbed
Lumens per Watt
123.1 lm/W
Linkable
No
Light Technology
LED
Housing Color
White
Ballast Start Type
No Ballast
Series
LXEM
Fixture Type
Strip Light
Mounting Style
Surface
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Lens Shape
Curved
Dimming Method
0-10V
Finish
Enamel
Lens Material
Acrylic
Linkable Up To
Unlinkable
LED Replacement For
(2) Lamp T8
Fixture Ballast Type
No Ballast Required
Includes
Surface Mounting Bracket
Bulb Included
Integrated LED
Light Distribution Shape
Wide
Light Color
White
Maximum Fixture Wattage
42 W
For Use With
Enclosed and Gasketed, Extreme Environment
NEMA Enclosure Rating
Not Rated
Lumen Selectable
Not Selectable
Ballast Type
No Ballast Required
Ambient Temperature - Maximum
122 Degrees F
Color Selectable
Not Selectable
Light Output
5,168 lm
Compatible Product Type
Enclosed and Gasketed, Extreme Environment

Dimensions

Nominal Length
4 ft
Nominal Width
6 3/4 in
Nominal Height
4 3/8 in
Overall Width
6 3/4 in
Overall Height
4 3/8 in
Overall Length
51 5/8 in
Wire Rope Length
51 5/8 in
Length
51 5/8 in

Description

4 ft, Lens Shape Curved, 4000K, 5,168 lm, 123.1 lm/W, Max. Fixture Wattage 42 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LXEM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.