Shop WESTGATE
Create Account
RGBWW VAPOR-TIGHT JAR, UNIVERSAL ADJ. ARM, ALUM. W/ PC LENS, 3WATTS 3CCT RGB SWITCH CONTROLS, grey
- Mfr # VTA-12-20W-RGBWW-P
- Zoro # G224885602
product price:Â
$
104.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTA-12-20W-RGBWW-P
- Zoro #
- G224885602
- UPC #
- 840378316620
- Country of Origin
- China
Description
The Westgate VTA-12-20W-RGBWW-P is a rgbww vapor-tight jar. It delivers 100LM/W of RGBW light at 12W/16W/20W. Operates on 120-277V input power. Constructed of aluminium+pc in a grey finish. Dimming: 0-10V Dimming. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 180 Deg, operating temperature -4 DegF to 122 DegF, 50,000hr rated life, IP65 ingress protection. Light source: Lumileds. Lens: PC Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.