Shop WESTGATE
See all product information
Create Account
8in WALL CYL. UP/DOWN LIGHT 40W 30K/40K/50K 0-10V - BLACK, 3000K/4000K/5000K
- Mfr # WMC8-UDL-MCT-BK-D
- Zoro # G724885058
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50,000hr
IP Rating
IP65
Power Factor
0.9
Length
10.1 in
Color Temperature
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC8-UDL-MCT-BK-D
- Zoro #
- G724885058
- UPC #
- 845060082111
- Country of Origin
- Thailand
- Rated Life
- 50,000hr
- IP Rating
- IP65
- Power Factor
- 0.9
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lens Type
- Glass Lens
- Dimmable
- 0~10V Dimmable
- Item
- 8In Wall Cyl. Up/Down Light 40W 30K/40K/50K 0-10V - Black
- CRI
- 80
- Finish
- BLACK
- Lighting Technology
- LED
- Voltage
- 120V to 277V
- Lumens
- 3200LM
- Fixture Wattage
- 40W
- Weight
- 11.68 lb
- Operating Temp. Range
- -4 Degrees to 113 Degrees F
- Standards
- ETL
- Beam Angle
- 50
- Housing Material
- Aluminum
Dimensions
- Length
- 10.1 in
- Width
- 8.07 in
- Height
- 10.82 in
Description
The Westgate WMC8-UDL-MCT-BK-D is a 8in wall cyl. up/down light 40w 30k/40k/50k 0-10v - black. It delivers 3200LM of 3000K/4000K/5000K light at 40W. Operates on 120-277V input power. Constructed of aluminum in a black finish. Dimming: 0-10V Dimmable. Key specifications: CRI 80, power factor 0.9, THD <20%, beam angle 50, operating temperature -4 DegF - 113 DegF, 50,000hr rated life, IP65 ingress protection. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.