Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96in. LED Power & CCT Selectable Decorative Tube Suspension Light

  • Mfr # SDTL-8FT-40-60W-MCTP

  • Zoro # G411673227


product price: $556.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lumens
6300
Color Temp.
30K/35K/40K
Housing Finish
White
Width
1.97 in
Height
24.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDTL-8FT-40-60W-MCTP
Zoro #
G411673227
UPC #
845060087468
Country of Origin
China

Dimensions

Width
1.97 in
Height
24.21 in
Length
17.72 in

Details

Lumens
6300
Color Temp.
30K/35K/40K
Housing Finish
White
Fixture Wattage
40W/50W/60W
Item
Recessed Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.