9in INDOOR CYLINDER MCTP 80W MAX ADJUSTABLE, 3CCT 3/4/5K 0-10V AND TRIAC DIMMING, BK, 60W/70W/80W
- Mfr # CMC9-MCTP-D-BK
- Zoro # G524885999
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50,000hr
Lens Type
Glass Lens
Width
8.66 in
Power Factor
>0.95
Color Temperature
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMC9-MCTP-D-BK
- Zoro #
- G524885999
- UPC #
- 845060087154
- Country of Origin
- China
- Rated Life
- 50,000hr
- Lens Type
- Glass Lens
- Power Factor
- >0.95
- Finish
- Black
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Housing Material
- Aluminium+glass
- Dimmable
- Triac+0-10V
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lighting Technology
- Hongli 3535
- Standards
- ETL
- Weight
- 9.29 lb
- Lumens
- 80LM/W
- Item
- 9In Indoor Cylinder Mctp 80W Max Adjustable
- CRI
- 80
- Fixture Wattage
- 60W/70W/80W
- Beam Angle
- 60°
- Voltage
- 120V to 277V
Dimensions
- Width
- 8.66 in
- Length
- 8.66 in
- Height
- 10.0 in
Description
The Westgate CMC9-MCTP-D-BK is a 9in indoor cylinder mctp 80w max adjustable. It delivers 80LM/W of 30K/40K/50K light at 60W/70W/80W. Operates on 120-277V input power. Constructed of aluminium+glass in a black finish. Dimming: Triac+0-10V. Key specifications: CRI 80, power factor >0.95, THD <20%, beam angle 60 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life. Light source: Hongli 3535. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.