Shop WESTGATE
See all product information
Create Account
WG SMART APP COMPATIBLE 14in 26W RGBW, White
- Mfr # TC-FML-14-26W-RGBW-WIFI
- Zoro # G824886047
product price:Â
$
98.79
/ea
Key Features
Color Temperature
3000 K to 6500 K
Fixture Temp. Range
104°F MAX
Power Factor
0.9
Lighting Technology
LED
Length
14.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC-FML-14-26W-RGBW-WIFI
- Zoro #
- G824886047
- UPC #
- 845060058543
- Country of Origin
- Indonesia
- Item
- Wg Smart App Compatible 14In 26W RGBW
- Color Temperature
- 3000 K to 6500 K
- Fixture Temp. Range
- 104°F MAX
- Power Factor
- 0.9
- Lighting Technology
- LED
- Lumens
- 1820LM
- Voltage
- 120V
- CRI
- >80
- Weight
- 1.35 lb
- Fixture Wattage
- 26W
- Body Material
- Aluminum
- Housing Finish
- White
- IP Rating
- Damp Location
- Rated Life
- 50,000hr
Dimensions
- Height
- 1.0 in
- Length
- 14.0 in
- Width
- 14.0 in
Description
The Westgate TC-FML-14-26W-RGBW-WIFI is a wg smart app compatible 14in 26w RGBW. It delivers 1820LM of RGBW light at 26W. Operates on 120V input power. Constructed of aluminum in a white finish. Key specifications: CRI >80, power factor 0.9, operating temperature 104 DegF MAX, 50,000hr rated life, Damp Location ingress protection. Light source: LED.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.