Shop WESTGATE
See all product information
Create Account
MODERN 13in FLUSH MOUNT DRUM BLACK/GOLD SELECTABLE 30/40/50K 25W 2350LM v, 3000K/4000K/5000K
- Mfr # FCD-13-MCT-BG
- Zoro # G924885049
product price:Â
$
85.79
/ea
Key Features
Beam Angle
120°
Fixture Wattage
25W
Housing Finish
Black+Golden
Dimmable
TRIAC Dimming
Fixture Temp. Range
-4°F to 113°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCD-13-MCT-BG
- Zoro #
- G924885049
- UPC #
- 845060087574
- Country of Origin
- China
Dimensions
- Width
- 12.99 in
- Length
- 12.99 in
- Height
- 3.82 in
Details
- Beam Angle
- 120°
- Fixture Wattage
- 25W
- Housing Finish
- Black+Golden
- Dimmable
- TRIAC Dimming
- Fixture Temp. Range
- -4°F to 113°F
- Weight
- 2.75 lb
- IP Rating
- IP20
- CRI
- >80
- Lumens
- 2350LM
- Rated Life
- 50,000hr
- Voltage
- 120V
- Power Factor
- >0.90
- Item
- Modern 13In Flush Mount Drum Black/Gold Selectable 30/40/50K 25W 2350Lm V
- Standards
- ETL
- Body Material
- Metal+PS
- Color Temperature
- 3000 K, 4000 K, 5000 K
Description
The Westgate FCD-13-MCT-BG is a modern 13in flush mount drum black/gold selectable 30/40/50k 25w 2350lm v. It delivers 2350LM of 3000K/4000K/5000K light at 25W. Operates on 120V input power. Constructed of metal+ps in a black+golden finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature -4 DegF to 113 DegF, 50,000hr rated life, IP20 ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.