Shop WESTGATE
See all product information
Create Account
LED VERSATILE WALL OR CEILING LIGHT, 120-277V, 20W, 3000K, Dark Bronze
- Mfr # WMV-20W-30K
- Zoro # G324885571
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Lens Type
Polycarbonate Lens
Voltage
120V to 277V
Standards
UL
Color Temperature
3000 K
Operating Temp. Range
-4 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMV-20W-30K
- Zoro #
- G324885571
- UPC #
- 845060016512
- Country of Origin
- China
- Lens Type
- Polycarbonate Lens
- Voltage
- 120V to 277V
- Standards
- UL
- Color Temperature
- 3000 K
- Item
- LED Versatile Wall Or Ceiling Light
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Finish
- Dark Bronze
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Beam Angle
- 110°X130°
- Weight
- 2.61 lb
- CRI
- >70
- Fixture Wattage
- 20W
- Power Factor
- 0.9
- IP Rating
- IP54
- Lighting Technology
- Lumileds LEDs
- BUG Rating
- B1-U3-G1
- Lumens
- 1800LM
- Rated Life
- 70,000hr
Dimensions
- Width
- 4.53 in
- Length
- 11.42 in
- Height
- 3.52 in
Description
The Westgate WMV-20W-30K is a LED versatile wall or ceiling light. It delivers 1800LM of 3000K light at 20W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >70, power factor 0.9, THD <20%, beam angle 110 DegX130 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP54 ingress protection, BUG rating B1-U3-G1. Light source: Lumileds LEDs. Lens: Polycarbonate Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.