
Angled-Beam Garage Canopy, 60W/75W/90W, 12600LM, 120-277V
Mfr # CAX-60-90W-MCTP-SR
Zoro # G811673186
product price:Â $226.99
/ea
Free Shipping & Returns
Key Features
Lumens
12600
Max. Fixture Wattage
60W/75W/90W
Color Temp.
30K/40K/50K
Depth
47.72 in
Housing Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAX-60-90W-MCTP-SR
Zoro #
G811673186
UPC #
845060050639
Country of Origin
China
Dimensions
Depth
47.72 in
Length
23.74 in
Width
1.48 in
Details
Lumens
12600
Max. Fixture Wattage
60W/75W/90W
Color Temp.
30K/40K/50K
Housing Finish
Black
Item - Job Site Lighting
Garage Canopy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.