Shop WESTGATE
See all product information
Create Account
AREA LIGHT, SOLID COPPER, G4 JC BI-PIN 12V/35W MAX, COPPER, 3 FT. CABLE & NON-METALLIC SPIKE, 3W
- Mfr # LA-112-CR
- Zoro # G424884580
product price:Â
$
98.79
/ea
Key Features
IP Rating
IP67
Ambient Temp. Range
-4 Degrees to 104 Degrees F
Color Temperature
3000 K
Lens Type
Heavy-Duty Clear Glass Lens
Fixture Housing Material
Solid Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LA-112-CR
- Zoro #
- G424884580
- UPC #
- 845060008012
- Country of Origin
- Malaysia
- IP Rating
- IP67
- Ambient Temp. Range
- -4 Degrees to 104 Degrees F
- Color Temperature
- 3000 K
- Lens Type
- Heavy-Duty Clear Glass Lens
- Fixture Housing Material
- Solid Copper
- Max. Fixture Wattage
- 3W
- Rated Life
- 30000Hr
- Lighting Technology
- Integrated SMD LED Tower Heavy
- Lumens
- 200LM
- Item
- Area Light
- Weight
- 0.88 lb
- Beam Angle
- 360º
- Housing Finish
- Copper
- Voltage
- 12V AC, 12V DC
Dimensions
- Height
- 23.0 in
- Length
- 5.25 in
- Width
- 5.25 in
Description
The Westgate LA-112-CR is a area light. It delivers 200LM of 3000K light at 3W. Operates on 12VAC/DC input power. Constructed of solid copper in a copper finish. Key specifications: beam angle 360 Deg, operating temperature -4 DegF to 104 DegF, 30000Hr rated life, IP67 ingress protection. Light source: Integrated SMD LED Tower Heavy. Lens: Heavy-Duty Clear Glass Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.