Shop LUMARK

LED Fixture, 12 ft Mount H

  • Mfr # CYL-2D-30W-PC-BZ
  • Zoro # G724146517

product price: 
$
197.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color Temperature
3000K, 4000K, 5000K
Manufacturers Warranty Length
5 yr
Mount Type
Surface
Sensor Type
Photocell Included
IP Rating
IP65
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CYL-2D-30W-PC-BZ
Zoro #
G724146517
UPC #
-
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Length
8 in
Mounting Height - Maximum
12 ft
Overall Width
5 3/4 in
Mounting Height - Minimum
8 ft
Knockout Size
1/2 in
Overall Height
14 1/8 in
Wire Rope Length
8 in
Length
8 in

Details

Color Temperature
3000K, 4000K, 5000K
Mount Type
Surface
Sensor Type
Photocell Included
IP Rating
IP65
Light Output
1,600 lm, 3,600 lm
Metal Halide Wattage Equivalency
70 W
Housing Color
Bronze
Rated Life
54,000 hr
Housing Material
Aluminum
Standards
FCC Class A, RoHS COMPLAINT, UL Listed
Fixture Wattage
30 W
Color Selectable
Selectable
For Location
Outdoor
Operating Temperature - Minimum
-40 Degrees C
Color Rendering Index
80
Includes Lamp
Integrated
High Pressure Sodium Wattage Equivalency
70 W
Voltage
120 to 347V AC
Series
Lumark AP
Number of Knockouts
4
Lumen Selectable
Selectable
Item
LED Fixture
Light Distribution Type - IESNA
Type V
Operating Temperature - Maximum
40 Degrees C

Description

LED Fixture, Fixture Wattage 30 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 54,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards FCC Class A, RoHS COMPLAINT, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.