Shop WESTGATE
See all product information
Create Account
LED UNIVERSAL VAPOR LIGHTS, (ALL MOUNTING OPTIONS IN ONE BOX) 120-277V, IP65 NEMA 3R, 12W, 5000K
- Mfr # VTU-12W-50K
- Zoro # G824885798
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Weight
4.68 lb
Fixture Temp. Range
-40°F to 104°F
Color Temperature
5000 K
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTU-12W-50K
- Zoro #
- G824885798
- UPC #
- 845060007138
- Country of Origin
- China
- Voltage
- 120V to 277V
- Weight
- 4.68 lb
- Fixture Temp. Range
- -40°F to 104°F
- Color Temperature
- 5000 K
- Standards
- UL
- IP Rating
- IP65
- Max. Fixture Wattage
- 12W
- Power Factor
- 0.95
- Fixture Housing Material
- Die-Cast Housing And Silver Powder Coated Finish
- Fixture Item
- LED Universal Vapor Lights
- Beam Angle
- 180°
- Lumens
- 900LM
- Housing Finish
- Silver
- Rated Life
- 50,000hr
- Lighting Technology
- Luminos Xnova COB
- Lens
- Glass Lens
- CRI
- >80
Dimensions
- Length
- 7.75 in
- Width
- 6.0 in
- Height
- 11.88 in
Description
The Westgate VTU-12W-50K is a LED universal vapor lights. It delivers 900LM of 5000K light at 12W. Operates on 120-277V input power. Constructed of die-cast housing and silver powder coated finish in a silver finish. Key specifications: CRI >80, power factor 0.95, beam angle 180 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: Luminos Xnova COB. Lens: Glass Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.