Shop WESTGATE
See all product information
Create Account
BLUETOOTH WG APP COMPATIBLE RGBW FLOOD LIGHT, 60D LENS, 120-277V 30W, 36W
- Mfr # TC-FL-36W-RGBW-BT-BR
- Zoro # G124884644
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
36W
Lighting Technology
LED
Standards
UL
Length
7.4 in
Operating Temp. Range
104 Degrees F Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC-FL-36W-RGBW-BT-BR
- Zoro #
- G124884644
- UPC #
- 845060063738
- Country of Origin
- China
Dimensions
- Length
- 7.4 in
- Height
- 5.1 in
Details
- Fixture Wattage
- 36W
- Lighting Technology
- LED
- Standards
- UL
- Operating Temp. Range
- 104 Degrees F Max
- Weight
- 5.82 lb
- Base Material
- Spun Aluminum
- CRI
- >80
- Power Factor
- 0.9
- Item
- Bluetooth Wg App Compatible RGBW Flood Light
- Rated Life
- 50,000hr
- Lumens
- 824LM
- Voltage
- 120V to 277V
- Color Temperature
- 3000 K to 6500 K
Description
The Westgate TC-FL-36W-RGBW-BT-BR is a bluetooth wg app compatible RGBW flood light. It delivers 824LM of RGBW light at 36W. Operates on 120-277V input power. Constructed of spun aluminum. Key specifications: CRI >80, power factor 0.9, operating temperature 104 DegF MAX, 50,000hr rated life. Light source: LED. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.