Shop WESTGATE
See all product information
Create Account
X-GEN PRO BULLET 120-277V 10-30W SELECT, 30/40/50K SELECT, 25-65-DEGREE, BRONZE, 10W/20W/30W
- Mfr # FLDXPRO-MD-10-30W-MCTPB-BR
- Zoro # G924885025
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Base Material
Aluminium
Standards
UL
IP Rating
IP65
Operating Temp. Range
-40 Degrees to 104 Degrees F
Lighting Technology
OSRAM LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLDXPRO-MD-10-30W-MCTPB-BR
- Zoro #
- G924885025
- UPC #
- 845060050394
- Country of Origin
- China
- Base Material
- Aluminium
- Standards
- UL
- IP Rating
- IP65
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Lighting Technology
- OSRAM LED
- Lumens
- 95LM/W
- Dimmable
- 0~10V Dimming
- Voltage
- 120V to 277V
- Fixture Wattage
- 10W/20W/30W
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Item
- X-Gen Pro Bullet 120-277V 10-30W Select
- Weight
- 3.97 lb
- Lens Type
- Optical Lens
- Finish
- Bronze
- Power Factor
- >0.90
- Rated Life
- 50,000hr
- CRI
- >70
- Bulb Beam Angle
- 25°~65°
Dimensions
- Length
- 10.43 in
- Height
- 4.57 in
- Width
- 5.98 in
Description
The Westgate FLDXPRO-MD-10-30W-MCTPB-BR is a x-gen pro bullet 120-277v 10-30w select. It delivers 95LM/W of 30K/40K/50K light at 10W/20W/30W. Operates on 120-277V input power. Constructed of aluminium in a bronze finish. Dimming: 0-10V Dimming. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 25 Deg-65 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: OSRAM LED. Lens: Optical Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.