Shop WESTGATE
Create Account
BUILDER SERIES FLOOD ADJUST 50/80/100W TUNE 30/40/50K 140LM/W PHOTOCELL, 1/2in KNUCKLE, BLK, Black
- Mfr # LFXE-MD-50-100W-MCTP-KN-P-BK
- Zoro # G624885400
product price:Â
$
163.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFXE-MD-50-100W-MCTP-KN-P-BK
- Zoro #
- G624885400
- UPC #
- 845060042351
- Country of Origin
- China
Description
The Westgate LFXE-MD-50-100W-MCTP-KN-P-BK is a builder series flood adjust 50/80/100w tune 30/40/50k 140lm/w photocell. It delivers 135LM/W of 30K/40K/50K light at 50W/80W/100W. Operates on 120-277V input power. Constructed of aluminum in a black finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 105 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B3-U0-G1. Light source: Lumileds 2835. Lens: Glass lens. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.