BUILDER SERIES SNAP-IN COMM. RECESSED LIGHT 10in BLACK TRIM+RING SET
- Mfr # CRLE10-TRM-BK
- Zoro # G824886320
product price:Â
$
39.79
/ea
Key Features
Housing Material
Metal
Height
3.15 in
Width
11.61 in
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRLE10-TRM-BK
- Zoro #
- G824886320
- UPC #
- 845060089912
- Country of Origin
- Viet Nam
- Housing Material
- Metal
- Finish
- Black
- Item
- Builder Series Snap-In Comm. Recessed Light 10In Black Trim+Ring Set
Dimensions
- Height
- 3.15 in
- Width
- 11.61 in
- Length
- 11.61 in
Description
The Westgate CRLE10-TRM-BK is a builder series snap-in comm. recessed light 10in black trim+ring set. Constructed of metal in a black finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.