BUILDER SERIES SNAP-IN COMM. RECESSED LIGHT 8in BLACK TRIM+RING SET
- Mfr # CRLE8-TRM-BK
- Zoro # G624885318
product price:Â
$
34.79
/ea
Key Features
Housing Material
Metal
Finish
Black
Height
2.68 in
Width
10.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRLE8-TRM-BK
- Zoro #
- G624885318
- UPC #
- 845060089899
- Country of Origin
- Viet Nam
- Housing Material
- Metal
- Finish
- Black
- Item
- Builder Series Snap-In Comm. Recessed Light 8In Black Trim+Ring Set
Dimensions
- Length
- 10.43 in
- Height
- 2.68 in
- Width
- 10.43 in
Description
The Westgate CRLE8-TRM-BK is a builder series snap-in comm. recessed light 8in black trim+ring set. Constructed of metal in a black finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.