BUILDER SERIES SNAP-IN COMM. RECESSED LIGHT 8in NICKEL TRIM+RING SET
- Mfr # CRLE8-TRM-BN
- Zoro # G924885377
product price:Â
$
34.79
/ea
Key Features
Width
10.43 in
Height
2.68 in
Housing Material
Metal
Finish
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRLE8-TRM-BN
- Zoro #
- G924885377
- UPC #
- 845060089905
- Country of Origin
- Viet Nam
- Item
- Builder Series Snap-In Comm. Recessed Light 8In Nickel Trim+Ring Set
- Housing Material
- Metal
- Finish
- Nickel
Dimensions
- Width
- 10.43 in
- Height
- 2.68 in
- Length
- 10.43 in
Description
The Westgate CRLE8-TRM-BN is a builder series snap-in comm. recessed light 8in nickel trim+ring set. Constructed of metal in a nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.