BUILDER SERIES WALL PACK 100/120/150W 30/40/50K 140LM/W PHOTOCELL, WITH EM, 100W/120W/150W, Bronze
- Mfr # WMXE-LG-100-150W-MCTP-P-EM
- Zoro # G024886359
product price:Â
$
427.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMXE-LG-100-150W-MCTP-P-EM
- Zoro #
- G024886359
- UPC #
- 845060088724
- Country of Origin
- China
Description
The Westgate WMXE-LG-100-150W-MCTP-P-EM is a builder series wall pack 100/120/150w 30/40/50k 140lm/w photocell. It delivers 140LM/W of 30K/40K/50K light at 100W/120W/150W. Operates on 120-277V input power. Constructed of aluminium+glass in a bronze finish. Dimming: 0-10V Dimming. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: Philips Lumileds LEDs. Lens: Glass Lens. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.