Shop WESTGATE
Create Account
HALF-CYLINDER WALL PACK 24/32/40W 3CCT TYPE3 WITH PHOTOCELL, 24W/32W/40W, 30K/40K/50K, Silver
- Mfr # WHCX-24-40W-MCTP-SIL
- Zoro # G724886673
product price:Â
$
274.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WHCX-24-40W-MCTP-SIL
- Zoro #
- G724886673
- UPC #
- 840378322409
- Country of Origin
- Thailand
Description
The Westgate WHCX-24-40W-MCTP-SIL is a half-cylinder wall pack 24/32/40w 3cct type3 with photocell. It delivers 145LM/W of 30K/40K/50K light at 24W/32W/40W. Operates on 120-277V input power. Constructed of aluminum heat sink+pc+glass lens in a silver finish. Dimming: 0-10V Dimming. Key specifications: CRI >/=80, power factor >0.9, THD <20%, beam angle Type III, operating temperature -40 DegF-122 DegF, >50,000hrs rated life, IP65 ingress protection. Light source: Bridgelux 2835. Lens: Polycarbonate Lens+Glass Lens. Certifications: UL, DLC Premium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.