CANOPY GARAGE LIGHT, ANGLED BEAM, SELECTABLE 60/75/90W 30/40/50K 0-10V, 60W/75W/90W, 30K/40K/50K
- Mfr # CAX-60-90W-MCTP-SR
- Zoro # G724885355
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
BUG Rating
B3-U0-G3
Power Factor
>0.9
Ambient Temp. Range
Without Motion Sensor: -40 Degrees to 50 Degrees C; With Motion Sensor: -30 Degrees to 50 Degrees C
IP Rating
IP65
Housing Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAX-60-90W-MCTP-SR
- Zoro #
- G724885355
- UPC #
- 845060050639
- Country of Origin
- Viet Nam
- BUG Rating
- B3-U0-G3
- Power Factor
- >0.9
- Ambient Temp. Range
- Without Motion Sensor: -40 Degrees to 50 Degrees C; With Motion Sensor: -30 Degrees to 50 Degrees C
- IP Rating
- IP65
- Housing Finish
- White
- Beam Angle
- 135*45 Degree
- Lumens
- 140LM/W
- Dimmable
- 0-10V
- Rated Life
- 50000hrs
- Voltage
- AC120-277V
- Weight
- 4.4 lb
- Max. Fixture Wattage
- 60W/75W/90W
- Fixture Housing Material
- PC + Aluminum
- CRI
- >80
- Item
- Canopy Garage Light
- Color Temperature
- 3000 K, 4000 K, 5000 K
Dimensions
- Height
- 3.7 in
- Width
- 9.56 in
- Length
- 9.56 in
Description
The Westgate CAX-60-90W-MCTP-SR is a canopy garage light. It delivers 140LM/W of 30K/40K/50K light at 60W/75W/90W. Operates on AC120-277V input power. Constructed of pc + aluminum in a white finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >0.9, THD <20%, beam angle 135*45 Degree, operating temperature Without Motion Sensor: -40 DegC TO 50 DegC; With Motion Sensor: -30 DegC TO 50 DegC, 50000hrs rated life, IP65 ingress protection, BUG rating B3-U0-G3.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.