Shop WESTGATE
See all product information
Create Account
CL-EHL-80-120W-MCTP-E3954W MAX CORN LAMP ADJ. POWER 80/100/120W ADJ. CCT 30/40/50K AC 110-277V E39
- Mfr # CL-EHL-80-120W-MCTP-E39
- Zoro # G702638393
product price:
$
193.99
/ea
Free Shipping & Returns
Key Features
Watts
120MAX
Lumens
150LM/W
Color
silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-EHL-80-120W-MCTP-E39
- Zoro #
- G702638393
- UPC #
- 845060074550
- Country of Origin
- Unknown
Details
- Watts
- 120MAX
- Lumens
- 150LM/W
- Color
- silver
Description
Input voltage: 120~277V AC CCT: 3000K and 5000K CRI: >80 Lamp base: E26 Medium Base: E39 Mogul Base Beam angle: 360Âo Operating Temp: 4ÂoF~149ÂoF 5-year warranty'
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.