Shop WESTGATE
See all product information
Create Account
CMC9 REPLACEMENT REFLECTOR - BLACK
- Mfr # CMC9-REFL-BK
- Zoro # G724885249
product price:Â
$
39.79
/ea
Key Features
Housing Material
PC
Finish
Black
Length
2.48 in
Width
7.84 in
Weight
0.19 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMC9-REFL-BK
- Zoro #
- G724885249
- UPC #
- 845060087710
- Country of Origin
- China
Dimensions
- Length
- 2.48 in
- Width
- 7.84 in
- Height
- 7.84 in
Details
- Housing Material
- PC
- Finish
- Black
- Weight
- 0.19 lb
- Item
- Cmc9 Replacement Reflector - Black
Description
The Westgate CMC9-REFL-BK is a cmc9 replacement reflector - black. Constructed of pc in a black finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.