Shop WESTGATE
See all product information
Create Account
X-GEN VERSATILE WALL PACK 80W SELECTABLE 3CCT SELECTABLE, BRONZE, 50W/65W/80W, 30K/40K/50K
- Mfr # WAX-50-80W-MCTP
- Zoro # G524885418
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50000hrs
Width
12.83 in
Color Temperature
3000 K, 4000 K, 5000 K
Weight
7.37 lb
BUG Rating
B2-U3-G2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAX-50-80W-MCTP
- Zoro #
- G524885418
- UPC #
- 845060091540
- Country of Origin
- Viet Nam
- Rated Life
- 50000hrs
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Item
- X-Gen Versatile Wall Pack 80W Selectable 3Cct Selectable
- Weight
- 7.37 lb
- BUG Rating
- B2-U3-G2
- Operating Temp. Range
- -40 Degrees to 50 Degrees C
- Voltage
- 120V to 277V
- IP Rating
- WET(IP65)
- Finish
- Bronze
- Power Factor
- ≥0.9
- Standards
- UL,DLC
- Lighting Technology
- LED
- CRI
- 80
- Fixture Wattage
- 50W/65W/80W
- Lumens
- 140LM/W
- Housing Material
- Die-cast aluminum+PC
- Dimmable
- 0-10V
- Beam Angle
- 135 Degree
Dimensions
- Width
- 12.83 in
- Length
- 14.01 in
- Height
- 5.23 in
Description
The Westgate WAX-50-80W-MCTP is a x-gen versatile wall pack 80w selectable 3cct selectable. It delivers 140LM/W of 30K/40K/50K light at 50W/65W/80W. Operates on 120-277V input power. Constructed of die-cast aluminum+pc in a bronze finish. Dimming: 0-10V. Key specifications: CRI 80, power factor >/=0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.