Shop WESTGATE
See all product information
Create Account
CMC9 REPLACEMENT REFLECTOR - WHITE
- Mfr # CMC9-REFL-WH
- Zoro # G924885940
product price:Â
$
39.79
/ea
Key Features
Length
2.48 in
Height
7.84 in
Width
7.84 in
Housing Material
PC
Weight
0.19 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMC9-REFL-WH
- Zoro #
- G924885940
- UPC #
- 845060087727
- Country of Origin
- China
- Item
- Cmc9 Replacement Reflector - White
- Housing Material
- PC
- Weight
- 0.19 lb
- Finish
- White
Dimensions
- Length
- 2.48 in
- Height
- 7.84 in
- Width
- 7.84 in
Description
The Westgate CMC9-REFL-WH is a cmc9 replacement reflector - white. Constructed of pc in a white finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.