Zoro Homepage

Compact Area & Flood Lights MCT, 80W

  • Mfr # LFE-80W-MCT-D

  • Zoro # G111647009


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Lumens
40500
Color Temp.
3000K/4000K/5000K
Watts
80W
Finish
Bronze
Depth
47.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFE-80W-MCT-D
Zoro #
G111647009
UPC #
845060077919
Country of Origin
China

Dimensions

Depth
47.72 in
Width
1.48 in
Length
23.74 in

Details

Lumens
40500
Color Temp.
3000K/4000K/5000K
Watts
80W
Finish
Bronze
Item
Post Top Lighting

Description

  • •Ideal for general site lighting, alleys, loading docks, doorway, pathway and parking areas. Great for use with motion sensors or other instant on/ off controls
  • •Die-Cast Aluminum Housing With Powder Coat Finish (Dark Bronze Finish)
  • •Suitable for Wet Locations, IP66
  • •Wattage: 80W
  • •MCT: Multi Color Temperature (Switch On The Back of Fixture With Silicon Cover)
  • •Color Temperatures: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.