CYLINDER DOWNLIGHT, 120V, 15W, CRI 80, MULTICOLOR TEMP, 1200 LUMENS, 3000K/4000K/5000K, Bronze
- Mfr # WMC-DL-MCT-BR-DT
- Zoro # G024885154
product price:Â
$
93.79
/ea
Key Features
Lumens
1200LM
Beam Angle
40°
Length
8.0 in
Operating Temp. Range
-4 Degrees to 104 Degrees F
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC-DL-MCT-BR-DT
- Zoro #
- G024885154
- UPC #
- 845060052374
- Country of Origin
- China
- Lumens
- 1200LM
- Beam Angle
- 40°
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Voltage
- 120V
- Fixture Wattage
- 15W
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Power Factor
- 0.95
- Item
- Cylinder Downlight
- Housing Material
- Die-cast aluminum
- Finish
- Bronze
- Lighting Technology
- COB Technology
- Standards
- ETL
- Weight
- 2.03 lb
- IP Rating
- IP65
- Lens Type
- Frosted
- BUG Rating
- B1-U5-G0
- CRI
- >80
- Rated Life
- 70,000hr
- Dimmable
- TRIAC Dimmable
Dimensions
- Length
- 8.0 in
- Height
- 5.75 in
- Width
- 4.0 in
Description
The Westgate WMC-DL-MCT-BR-DT is a cylinder downlight. It delivers 1200LM of 3000K/4000K/5000K light at 15W. Operates on 120V input power. Constructed of die-cast aluminum in a bronze finish. Dimming: TRIAC Dimmable. Key specifications: CRI >80, power factor 0.95, beam angle 40 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B1-U5-G0. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.