Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Pennsauken Industrial Steel Iron Accents
- Mfr # 6128400
- Zoro # G508659479
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Color
Indus Stl W/Iron Acc
Height
13.39
Length
13.39
Width
13.39 in
Lamp Type
ST20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6128400
- Zoro #
- G508659479
- UPC #
- 24034612848
- Country of Origin
- China
- Color
- Indus Stl W/Iron Acc
- Lamp Type
- ST20
- Voltage
- 120V
- Style
- Vintage
- Finish
- Indus Stl W/Iron Acc
- Description/Special Features
- Watts
- 60
- Lamp Included
- No
- Dimmable
- No
- Material
- Steel
- Damp/Wet Rating
- None
Dimensions
- Height
- 13.39
- Length
- 13.39
- Width
- 13.39 in
- Diameter
- 11.5"
Description
Imagine your farmhouse-style kitchen or modern-industrial loft with the Westinghouse Pennsauken pendant as a focal point. Embossed metal straps in an iron finish accentuate the industrial steel finish shade and punch up any room's style. In addition, the reflective shade interior provides perfect illumination above a desk, vanity, or small table. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61284.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.