Chandelier 60W 5-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass
- Mfr # 6331900
- Zoro # G408659630
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
A19 OR TORPEDO
Finish
Text Iron/Barn
Voltage
120V
Color
Text Iron/Barn
Height
23.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6331900
- Zoro #
- G408659630
- UPC #
- 024034633195
- Country of Origin
- China
- Lamp Type
- A19 OR TORPEDO
- Finish
- Text Iron/Barn
- Voltage
- 120V
- Color
- Text Iron/Barn
- Watts
- 60
- Style
- Vintage
- Dimmable
- No
- Description/Special Features
- Lamp Included
- No
- Material
- Metal & Glass
- Weight
- 19.67
- Color Designation
- None
Dimensions
- Height
- 23.03
- Length
- 24.41
- Diameter
- 23.5"
- Width
- 11.02 in
Description
The Westinghouse Barnwell Five-Light Chandelier features vintage charm with a touch of elegance. Textured iron finish and barnwood band combine with beautiful hand-blown clear hammered glass. Add character over any kitchen island, breakfast bar, dining area, living room, or foyer.UL/CUL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63319.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.